Quick-Change Disc, 3" dia, 15,000 RPM
Mfr # 66261016005
Zoro # G008636956
product price: $12.59
/eaSold in multiples of 40 for $503.60
Key Features
Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Fine
Series
Rapid Blend NEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261016005
Zoro #
G008636956
UPC #
662610160057
Country of Origin
Mexico
Dimensions
Overall Diameter
3 in
Details
Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Fine
Series
Rapid Blend NEX
Abrasive Type
Non-Woven
Maximum Operating Speed
15,000 RPM
Density
Soft (3)
Connector Type
Quick Change
Description
Quick-Change Disc, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series Rapid Blend NEX, Maximum Operating Speed 15,000 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.