Zoro Homepage

Quick Change Disc, 3 In D, Grit 220, TR

  • Mfr # 66261091460

  • Zoro # G5163462


product price: $2.99
/ea

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Super Fine
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261091460
Zoro #
G5163462
UPC #
662610914605
Country of Origin
Italy

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Super Fine
Grit
220
Series
Bear-Tex Rapid Prep
Abrasive Type
Non-Woven
Backing Material
Paper
Backing Weight
B
Color
Gray
Maximum Operating Speed
18,100 RPM
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Style
Roll-On/Roll-Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Grade Super Fine, Grit 220, Overall Diameter 3 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 18,100 RPM, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.