Zoro Homepage

Quick Change Disc, Coated, 2" dia., Grit 36

  • Mfr # 66261132730

  • Zoro # G516561283


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261132730
Zoro #
G516561283
UPC #
662611327305
Country of Origin
United States

Details

Abrasive Type
Coated
Abrasive Material
Ceramic

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series Red Heat R983, Maximum Operating Speed 30,000 RPM, Resistance Properties Wear, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.