Zoro Homepage

Quick-Change Disc, Diamond, 2" dia

  • Mfr # 66260311780

  • Zoro # G008636949


product price: $21.59
/ea
Sold in multiples of 12 for $259.08

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Diamond
Grade
Very Fine
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260311780
Zoro #
G008636949
UPC #
662603117808
Country of Origin
Netherlands

Dimensions

Overall Diameter
2 in

Details

Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Diamond
Grade
Very Fine
Grit
220
Series
D7212
Abrasive Type
Coated
Backing Material
Cloth
Maximum Operating Speed
30,000 RPM

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Grade Very Fine, Grit 220, Overall Diameter 2 in, Quick Change System TR, Series D7212, Maximum Operating Speed 30,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.