This item is Discontinued.

Norton Abrasives Quick Change Disc, Medium, 1 in., PK50 66623325021

Quick Change Disc, Medium, 1 in., PK50 (Discontinued)

  • Mfr # 66623325021
  • Zoro # G5700204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623325021
Zoro #
G5700204
UPC #
666233250218
Country of Origin
Mexico

Dimensions

Disc Dia.
1"

Details

Item
Quick Change Disc
Attaching System
Snap-On/Off
Grit
150
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Vortex Rapid Prep
Backing Material
Cloth
Max. RPM
40,000
Color
Maroon
Attachment Type
Snap-On/Off

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Grade Fine, Grit 150, Series Vortex Rapid Prep, Color Maroon, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.