Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resin Bond Mounted Point

  • Mfr # 61463616467

  • Zoro # G510901719


product price: $9.23
/ea
Sold in multiples of 5 for $46.15

Key Features

Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
24
Series
NZ ZA
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463616467
Zoro #
G510901719
UPC #
614636164670
Country of Origin
Mexico

Dimensions

Overall Thickness
2 in
Shank Dia.
1/4 in
Overall Dia.
5/8 in
Shank Length
1 1/2 in

Details

Item
Resin Bond Mounted Point
Shape
W197
Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
24
Series
NZ ZA
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Operating Speed - Maximum
21,000 RPM
Bond Type
Resin
Primary Material Application
Stainless Steel, Carbon Steel
Specification
NZ242-UBXR1

Description

Resin Bond Mounted Point, Abrasive Material Zirconia Alumina, Bond Type Resin, Overall Dia. 5/8 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 24, Shape W197, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification NZ242-UBXR1, Operating Speed - Maximum 21,000 RPM, Series NZ ZA, Grade Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.