Norton ProSand 5 in. Zirconia Alumina Hook and Loop H831 Sanding Disc 40 Grit Extra Coarse 2 pk

  • Mfr # 7660703234

  • Zoro # G105915381


product price:  $10.45
/pk 2, $5.23/ea

Key Features

Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Grade
Extra Coarse
Diameter
5 in.
Backing Material
F-wt. Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7660703234
Zoro #
G105915381
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 in.

Details

Abrasive Material
Zirconia Alumina
Grit
40
Abrasive Type
Coated
Grade
Extra Coarse
Backing Material
F-wt. Paper
Max. RPM
15000
Disc Attachment Type
Hook & Loop
Fits Hole
11/16 In.

Description

Create a cleaner working environment when you use the ProSand Multi-Air Cyclone H831 coarse grit center hole vacuum disc to blend, sand or dry strip aluminum, fiberglass and composites, as well as hard and soft woods. Long-lasting, self-sharpening zirconia alumina grain works with the disc's spiral-hole vacuum design to remove material as you work, while the tear-resistance of the sturdy and flexible E-weight hook and loop paper backing provides durability. An anti-static coating and open coat make this disc ideal for applications in which you need an aggressive cut and loading is a potential problem.


  • • Multi-air cyclonic precision laser-cut, spiral-hole vacuum design remove material consistently throughout the life of the disc while maximizing dust extraction for a cleaner
  • • Strong, yet flexible E-weight paper backing is tear-resistant
  • • Antistatic coating and open coat for applications where loading is a problem and aggressive cut is needed
  • • Exceptional choice for extra coarse grit open coat, dry stripping, blending and sanding aluminum, fiberglass, composites, hard woods and soft woods applications
  • • For heavy removal, stripping, dimensioning and shaping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.