Sanding Belt, 1/2 in W, 12 in L, Coated, Ceramic, 120 Grit, Medium, R981 SG, Red
Mfr # 78072700518
Zoro # G5591826
product price:Â $101.99
/pk 50, $2.04/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
12 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072700518
Zoro #
G5591826
UPC #
780727005181
Country of Origin
United States
Dimensions
Width
1/2 in
Length
12 in
Overall Width
1/2 in
Overall Length
12 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Medium
Abrasive Material
Ceramic
Series
R981 SG
Color
Red
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series R981 SG, Grade Medium, Overall Length 12 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.