Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 1/4 in W, 24 in L, Coated, Aluminum Oxide, P60 Grit, Coarse, R283 Metalite, Maroon
- Mfr # 78072727548
- Zoro # G3006893
product price:Â
$
1.15
/ea
Key Features
Abrasive Type
Coated
Width
1/4 in
Length
24 in
Grit
P60
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78072727548
- Zoro #
- G3006893
- UPC #
- 780727275485
- Country of Origin
- United States
Dimensions
- Width
- 1/4 in
- Length
- 24 in
- Overall Length
- 24 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 24 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- P60
- Grade
- Coarse
- Abrasive Material
- Aluminum Oxide
- Series
- R283 Metalite
- Color
- Maroon
- Backing Weight
- X
- Backing Material
- Cotton
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Flexibility Type
- Regular
- Coating Coverage
- Closed
- Resistance Properties
- Wear
- Primary Material Application
- Steel
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series R283 Metalite, Grade Coarse, Overall Length 24 in, Overall Width 1/4 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.