Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 1/8 in W, 12 in L, Coated, Aluminum Oxide, 80 Grit, Medium, R283 Metalite, Brown
- Mfr # 66254491537
- Zoro # G5573811
product price:Â
$
53.39
/pk of 50, $1.07/ea
Sold in multiples of 4Â pks for
$213.56
Key Features
Abrasive Type
Coated
Width
1/8 in
Length
12 in
Grit
80
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66254491537
- Zoro #
- G5573811
- UPC #
- 662544915372
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 80
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Series
- R283 Metalite
- Color
- Brown
- Backing Material
- Cloth
- Backing Weight
- X
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Wire Color
- Brown
Dimensions
- Width
- 1/8 in
- Length
- 12 in
- Overall Width
- 1/8 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series R283 Metalite, Grade Medium, Overall Length 12 in, Overall Width 1/8 in, Backing Material Cloth, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.