Shop NORTON ABRASIVES
See all product information
Sanding Belt, 37 in W, 75 in L, Coated, Zirconia Alumina, 36 Grit, Extra Coarse, BlueFire R884P
Mfr # 69957350959
Zoro # G5705935
product price:Â $345.99
/pk 2, $173.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37 in
Length
75 in
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69957350959
Zoro #
G5705935
UPC #
699573509593
Country of Origin
United States
Dimensions
Width
37 in
Length
75 in
Overall Width
37 in
Overall Length
75 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R884P
Color
Blue
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed
Bond Type
Resin
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series BlueFire R884P, Grade Extra Coarse, Overall Length 75 in, Overall Width 37 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.