Sanding Belt, 4" W, 24" L, Coated, Aluminum Oxide, 50 Grit, Coarse, R215 Metalite

  • Mfr # 07660701744

  • Zoro # G4469969


product price:  $28.19
/pk 5, $5.64/ea

Key Features

Width
4"
Length
24"
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07660701744
Zoro #
G4469969
UPC #
07660701744
Country of Origin
United States

Dimensions

Width
4"
Length
24"
Overall Width
4 in
Overall Length
24 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
50
Grade
Coarse
Series
R215 Metalite
Backing Material
Cotton
Backing Weight
X
Coating Coverage
Open
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 50, Series R215 Metalite, Grade Coarse, Overall Length 24 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.