Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 7 13/16 in W, 18 11/32 in L, Coated, Aluminum Oxide, 32 Grit, Extra Coarse, R766X
- Mfr # 66261147557
- Zoro # G4572281
product price:Â
$
13.25
/ea
Key Features
Abrasive Type
Coated
Width
7 13/16 in
Length
18 3/8 in
Grit
32
Grade
Extra Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261147557
- Zoro #
- G4572281
- UPC #
- 66261147557
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 32
- Grade
- Extra Coarse
- Abrasive Material
- Aluminum Oxide
- Series
- R766X
- Color
- Black
- Backing Material
- Polyester
- Backing Weight
- X
- Belt Joint Type
- Butt Joint
- Wire Color
- Black
Dimensions
- Width
- 7 13/16 in
- Length
- 18 3/8 in
- Overall Width
- 7 7/8 in
- Overall Length
- 18 3/8 in
- Wire Rope Length
- 18 3/8 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 32, Series R766X, Grade Extra Coarse, Overall Length 18 3/8 in, Overall Width 7 7/8 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.