This item is Discontinued.

Norton Abrasives Sanding Belt, Coated, 1" W, 30" L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange 69957345985

Sanding Belt, Coated, 1" W, 30" L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (Discontinued)

  • Mfr # 69957345985
  • Zoro # G5841394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69957345985
Zoro #
G5841394
UPC #
699573459850
Country of Origin
United States

Dimensions

Width
1 in
Length
30 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
Medium
Series
R980P Blaze
Color
Orange
Backing Material
Polyester
Backing Weight
Y

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 60, Series R980P Blaze, Grade Medium, Backing Material Polyester, Backing Weight Y, Color Orange, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.