Zoro Homepage

Sanding Belt, Coated, Ceramic, 100 Grit, Medium, SG R981

  • Mfr # 78072745021

  • Zoro # G908655903


product price: $2.99
/ea
Sold in multiples of 50 for $149.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
100
Grade
Medium
Series
SG R981
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072745021
Zoro #
G908655903
UPC #
780727450219
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
100
Grade
Medium
Series
SG R981
Resistance Properties
Fray
Flexibility Type
Regular
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series SG R981, Grade Medium, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.