Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze

  • Mfr # 66261193676

  • Zoro # G908655910


product price: $4.89
/ea
Sold in multiples of 50 for $244.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Grade
Medium
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261193676
Zoro #
G908655910
UPC #
662611936767
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
30 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Grade
Medium
Series
Blaze R980P
Color
Blaze
Bond Type
Resin
Resistance Properties
Fray
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed
Flexibility Type
Regular

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Medium, Overall Length 30 in, Overall Width 1 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.