Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze

  • Mfr # 66261080010

  • Zoro # G508655921


product price:  $2.45
/ea
Sold in multiples of 50 for $122.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
Coarse
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261080010
Zoro #
G508655921
UPC #
662610800106
Country of Origin
United States

Dimensions

Overall Width
1/8 in
Overall Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
Coarse
Series
Blaze R980P
Color
Blaze
Bond Type
Resin
Backing Weight
Y
Coating Coverage
Closed
Resistance Properties
Fray
Belt Joint Type
Butt Joint
Flexibility Type
Regular
Backing Material
Polyester

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 18 in, Overall Width 1/8 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.