Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, Coated, Zirconia Alumina, 120 Grit, Medium, BlueFire R823P, Blue
- Mfr # 69957313510
- Zoro # G108655888
product price:Â
$
280.99
/ea
Sold in multiples of 5 for
$1,404.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
120
Grade
Medium
Series
BlueFire R823P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69957313510
- Zoro #
- G108655888
- UPC #
- 699573135105
- Country of Origin
- United States
Dimensions
- Overall Length
- 75 in
- Overall Width
- 52 in
- Wire Rope Length
- 75 in
- Length
- 75 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grit
- 120
- Grade
- Medium
- Series
- BlueFire R823P
- Color
- Blue
- Bond Type
- Resin
- Coating Coverage
- Closed
- Resistance Properties
- Fray
- Backing Weight
- X
- Backing Material
- Polyester
- Flexibility Type
- Regular
- Primary Material Application
- Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Steel
- Wire Color
- Blue
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Medium, Overall Length 75 in, Overall Width 52 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.