Sanding Disc, Zirconia Alumina, 6" dia

  • Mfr # 66261123574

  • Zoro # G608655760


product price: $3.15
/ea

Key Features

Grit
40
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Paper
Series
BlueFire H875P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261123574
Zoro #
G608655760
UPC #
662611235747
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Item
Sanding Disc
Grit
40
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Paper
Series
BlueFire H875P
Abrasive Type
Coated
Abrasive Grit
40 / P40
Abrasive Grade
Coarse
Backing Weight
E
Color
Blue
Coating Coverage
Open
Resistance Properties
Tear
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 40, Overall Diameter 6 in, Product Type PSA Disc, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.