Sanding Sheet, 9" L, 5-1/2" W, Ultra Fine
Mfr # 66261139371
Zoro # G4429588
product price: $0.86
/eaKey Features
Grit
J1500
Backing Material
Paper
Width
5 1/2 in
Length
9 in
Grade
Ultra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261139371
Zoro #
G4429588
UPC #
662611393713
Country of Origin
Brazil
Dimensions
Width
5 1/2 in
Length
9 in
Overall Width
5 1/2 in
Overall Length
9 in
Details
Item
Sanding Sheet
Grit
J1500
Backing Material
Paper
Grade
Ultra Fine
Series
T401
Backing Weight
B
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Color
Black
Resistance Properties
Water
Coating Coverage
Closed
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit J1500, Series T401, Overall Length 9 in, Overall Width 5 1/2 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.