Zoro Homepage

SANDPAPER WTRPRF ASST5PK

  • Mfr # 7660748110

  • Zoro # G705915774


product price: $9.55
/pk 5, $1.91/ea

Key Features

Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Width
9 in
Length
11 in
Grade
Multi-Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660748110
Zoro #
G705915774
UPC #
-
Country of Origin
Canada

Dimensions

Width
9 in
Length
11 in

Details

Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Grade
Multi-Grade
Abrasive Type
Coated

Description

Trust the SandWet T280 multi-grit paper waterproof sheet to deliver fasting cutting action and a smooth, even finish on hard and soft woods. This versatile paper sheet is ideal for wet, oil or dry sanding applications involving enamel, varnish, lacquer, sealer and primer coats. Crafted with a P-graded aluminum oxide abrasive over a waterproof C-weight backing that withstands demanding applications and resists curling due to humidity as well as chipping and cracking, the sheet paper comes in a convenient multi-pack that includes super-fine, extra-fine and very-fine grits.


  • • P-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
  • • Strong, waterproof C-weightbacking is ideal for more aggressive applications; resists chipping and cracking
  • • Environmentally stable, resists product curl in humidity
  • • A good choice for finishing
  • • Assortment pack to cover all applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.