
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7660700354
Zoro #
G905915673
UPC #
-
Country of Origin
Canada
Dimensions
Width
9 in
Length
11 in
Details
Grit
220
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Grade
Very Fine
Abrasive Type
Coated
Description
Finish your wood, metal and composite sanding projects by using the Adalox A212/A213 fine grit paper sheet. The sheets come in two backing weights, A212 A-weight and A213 C-weight, perfect for your varying sanding needs. With a P-graded, aluminum oxide grain, open-coat, the sheet maximizes its longevity, while giving you consistent, aggressive cuts. Use the sheets for finishing on hard and soft woods, hard and soft carbon steels, soft metals and fiberglass.
- • P-graded, aluminum oxide grain, open-coat provides aggressive, long-lasting cutting action
- • C-weight backing for hand sanding and light mechanical applications
- • Good choice for moderate material removal
- • A good choice for finishing
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.