
Sandpapr Disc Cm 24G4.5"
Mfr # 07660702048
Zoro # G700488976
product price: $29.59
/eaKey Features
Grit
24
Abrasive Meterial
Aluminum Oxide
Backing Material
Fiber
Grade
Extra Coarse
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660702048
Zoro #
G700488976
UPC #
76607020482
Country of Origin
United States
Dimensions
Diameter
4-1/2 in.
Details
Grit
24
Abrasive Meterial
Aluminum Oxide
Backing Material
Fiber
Grade
Extra Coarse
Abrasive Type
Coated
Attachment Type
Center Mount
Max Operating Speed RPM
11000
Arbor hole
7/8 In.
Description
Armed with a versatile, multi-purpose aluminum oxide abrasive, this Metal F240 coarse grit fiber disc delivers consistent results in a variety of applications when you need to keep initial costs to a minimum. Pair this handy disc with your right-angle grinder or pistol-grip air sander to bevel, blend, debur and remove stock from a wide range of materials, including aluminum, cast iron, titanium, super alloys and 300- and 400-series stainless. The full-resin bond and heavy fiber backing provide strength, durability and resistance to tearing.
- • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
- • Heavier fiber backing for additional strength and tear resistance
- • Full resin bond for strength and durability
- • Good coarse grit choice for right angle grinder beveling, blending, deburring and stock removal, when performance is not measured and low initial price is a key purchasing criterion
- • Extra coarse/24 grit for heavy stock removal.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.