Zoro Homepage

Sandpapr Wspng 4" Fin/Md

  • Mfr # 07660700941

  • Zoro # G700536332


product price: $11.19
/ea

Key Features

Grit
Asst
Abrasive Meterial
Aluminum Oxide
Width
2-7/8 in.
Length
4-7/8 In.
Grade
Fine/Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660700941
Zoro #
G700536332
UPC #
76607009418
Country of Origin
United States

Dimensions

Width
2-7/8 in.
Length
4-7/8 In.
Thickness
1 In.

Details

Grit
Asst
Abrasive Meterial
Aluminum Oxide
Grade
Fine/Medium

Description

Norton Abrasives has once again changed the landscape of paint, wood and drywall sanding with the introduction of the Norton ProSand 5X Sanding Sponges. Comprised of the finest materials available the Premium ProSand 5X Sanding Sponges are second to none. Utilizing high performance, white aluminum oxide grain the Premium ProSand 5X sponges will cut faster and last longer than any other sanding sponge on the market. The Premium ProSand 5X sanding sponges remove material quickly without leaving deep scratches.


  • • Extra firm sponge with angled sides
  • • Coated 4 sides
  • • Easy to grip
  • • Washable for extended life, rinse and reuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.