Zoro Homepage

Sharpening File Gray, 2-1/4" W x 6" L

  • Mfr # 61463687105

  • Zoro # G8690762


product price: $194.99
/pk 5, $39.00/ea
Free Shipping & Returns

Key Features

Length
6"
Width
2-1/4"
Color
Gray
Height
3/4"
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463687105
Zoro #
G8690762
UPC #
614636871059
Country of Origin
Mexico

Dimensions

Length
6"
Width
2-1/4"
Height
3/4"
Thickness
3/4 In.

Details

Item
Sharpening File
Color
Gray
Abrasive Material
Silicon Carbide
Grade
Fine
Shape
Round Edge
Series
FJS66

Description

Slip, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.