Sheet, P800, Paper, Ultra Fine, 100PK
Mfr # 66261131621
Zoro # G411903768
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
Key Features
Grit
P800
Backing Material
Paper
Grade
Ultra Fine
Series
A275OP
Backing Weight
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131621
Zoro #
G411903768
UPC #
662611316217
Country of Origin
Canada
Dimensions
Overall Length
11 in
Overall Width
9 in
Details
Item
Sheet
Grit
P800
Backing Material
Paper
Grade
Ultra Fine
Series
A275OP
Backing Weight
B
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Coating Coverage
Open
Resistance Properties
Clog, Load
Description
Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P800, Series A275OP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Load, Attachment Type Not Applicable, Grade Ultra Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.