Snd Disc 6" 60G Ps 50Pk
Mfr # 07660705490
Zoro # G406696644
product price:Â $61.25
/eaKey Features
Disc Dia.
6 in
Grit
60
Abrasive Material
Zirconia Alumina
Grade
Coarse
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660705490
Zoro #
G406696644
UPC #
76607054906
Country of Origin
United States
Dimensions
Disc Dia.
6 in
Details
Grit
60
Abrasive Material
Zirconia Alumina
Grade
Coarse
Backing Material
Paper
Abrasive Type
Coated
Attachment Type
Hook & Loop
Max. RPM
15000
Arbor Hole
11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.