Shop NORTON ABRASIVES
See all product information
Create Account
Surface-Conditioning Belt, 4 in W, 132 in L, Non-Woven, Aluminum Oxide, Fine
- Mfr # 66623333455
- Zoro # G5613063
product price:Â
$
293.99
/pk of 2, $147.00/ea
Free Shipping & Returns
Key Features
Width
4 in
Length
132 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66623333455
- Zoro #
- G5613063
- UPC #
- 666233334550
- Country of Origin
- Mexico
- Item
- Surface-Conditioning Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
- Series
- Bear-Tex Rapid Prep
- Color
- Green
- Backing Weight
- Y
- Backing Material
- Polyester
- Bond Type
- Resin
- Flexibility Type
- Regular
- Wire Color
- Green
Dimensions
- Width
- 4 in
- Length
- 132 in
- Overall Length
- 132 in
- Overall Width
- 4 in
- Wire Rope Length
- 132 in
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Bear-Tex Rapid Prep, Grade Fine, Overall Length 132 in, Overall Width 4 in, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Green, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.