Surface Conditioning Disc, 8,600 RPM
Mfr # 66623341364
Zoro # G308657316
product price: $11.99
/eaSold in multiples of 25 for $299.75
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Series
Vortex Rapid Prep
Backing Material
Nylon
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623341364
Zoro #
G308657316
UPC #
666233413644
Country of Origin
Mexico
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Surface Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Vortex Rapid Prep
Backing Material
Nylon
Connector Type
Unthreaded Hole
Maximum Operating Speed
8,600 RPM
Description
Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 7 in, Series Vortex Rapid Prep, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.