Zoro Homepage

Surface Grinding Segment

  • Mfr # 66253350617

  • Zoro # G309768929


product price: $356.99
/ea
Sold in multiples of 4 for $1,427.96
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Wheel Hardness
G
Series
Vitrium3 86A
Wheel Type
Type 31
Specification
86A24-G20VTX2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253350617
Zoro #
G309768929
UPC #
662533506178
Country of Origin
Mexico

Dimensions

Overall Thickness
3 in
Overall Width
11 1/4 in
Overall Length
8 in

Details

Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
Abrasive Wheel Hardness
G
Series
Vitrium3 86A
Wheel Type
Type 31
Specification
86A24-G20VTX2
Grit
20
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Compatible Chuck
ME100703B Cortland
Compatible Tool Type
Vertical Spindle Surface Grinder
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Surface Grinding Segment, Abrasive Material Aluminum Oxide, Compatible Chuck ME100703B Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 20, Overall Length 8 in, Overall Thickness 3 in, Overall Width 11 1/4 in, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 86A24-G20VTX2, Wheel Type Type 31, Series Vitrium3 86A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.