Shop CGW ABRASIVES
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
- Mfr # 70105
- Zoro # G4104112
product price:Â
$
4.69
/ea
Sold in multiples of 20 for
$93.80
Key Features
Wheel Type
Type 1
Overall Thickness
1/8 in
Connector Size
1 in
Grit
24
Primary Material Application
Metal & Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70105
- Zoro #
- G4104112
- UPC #
- -
- Country of Origin
- China
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 24
- Primary Material Application
- Metal & Steel
- Abrasive Material
- Aluminum Oxide
- Series
- A24R-BF
Dimensions
- Overall Diameter
- 12 in
- Overall Thickness
- 1/8 in
- Connector Size
- 1 in
Description
CutOff Whl,12x1/8x1,A24-R-BF,Stationary
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.