Zoro Homepage

Surface Grinding Segment

  • Mfr # 66253387810

  • Zoro # G409768911


product price: $594.99
/ea
Sold in multiples of 5 for $2,974.95
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Abrasive Wheel Hardness
E
Series
Quantum X 5NQX
Wheel Type
Type 31
Specification
QUANTUMX 30-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253387810
Zoro #
G409768911
UPC #
662533878107
Country of Origin
Mexico

Dimensions

Overall Thickness
2 1/4 in
Overall Length
8 in
Overall Width
11 1/4 in

Details

Item
Surface Grinding Segment
Abrasive Material
Ceramic
Abrasive Wheel Hardness
E
Series
Quantum X 5NQX
Wheel Type
Type 31
Specification
QUANTUMX 30-E
Grit
30
Primary Material Applicationn
Aluminum, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Compatible Tool Type
Vertical Spindle Surface Grinder
Compatible Chuck
ME30777 Cortland
Primary Material Application
Aluminum, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Surface Grinding Segment, Abrasive Material Ceramic, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 8 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Application Aluminum, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification QUANTUMX 30-E, Wheel Type Type 31, Series Quantum X 5NQX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.