Zoro Homepage

T1 - 3inX1/32inX3/8in Medallion, 5PK

  • Mfr # 7660789032

  • Zoro # G812337094


product price: $61.15
/pk 5, $12.23/ea

Key Features

Wheel Type
Type 01/41
Overall Thickness
1/32 In.
Abrasive Material
Ceramic Alumina
Maximum Operating Speed
25465 revolutions per minute
Center Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660789032
Zoro #
G812337094
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
1/32 In.
Center Hole Size
3/8 in
Overall Diameter
3 in.

Details

Wheel Type
Type 01/41
Abrasive Material
Ceramic Alumina
Maximum Operating Speed
25465 revolutions per minute
Reinforced/Non-Reinforced
Reinforced
Application
For cool, easy, free cutting of sheet metal, or heavy duty cutting of muffler clamps, bolts, steel rods up to 3/4 in thick, as well as spot weld grinding

Description

Norton Medallion cut-off blades deliver unmatched performance on the job. They are the ultimate choice for cool, easy, free-cutting of sheet metal, or heavy duty cutting of muffler clamps, bolts, and steel rods up to 3/4in thick, as well as spot weld grind 25,465 Max RPM, Use with Guard on Tool, Blend of high performance ceramic alumina & zirconiaXG grain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.