Type 1, 14 in Dia, 3/32 in Thick, 1 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 70184601477

  • Zoro # G506601500


product price:  $8.99
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184601477
Zoro #
G506601500
UPC #
701846014779
Country of Origin
China

Dimensions

Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in

Details

Wheel Type
Type 1
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4365

Description

Make a smart purchasing decision when speed and price are of the utmost importance by selecting the Clipper Classic AO type 01/41 chop saw cut-off wheel. Ideal for use with low-horsepower chop saws, this wheel features a unique abrasive and bond combination to deliver reliability and superior results.


  • • Featuring an aluminum-oxide abrasive, this wheel produces consistent cuts on alloys, hard and soft carbon steels, and 400 series stainless and ferrous metals
  • • A special abrasive and bond combination designed for smooth, clean cut on low horsepower machines
  • • Good choice when initial price and speed of job completion are primary purchasing considerations
  • • A mix of value and consistent performance for general purpose chop saw applications
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.