
Type 27, 4-1/2 in Dia, .045 in Thick, Aluminum Oxide
Mfr # 70184601465
Zoro # G206601398
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
.045 in
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70184601465
Zoro #
G206601398
UPC #
701846014656
Country of Origin
China
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
.045 in
Connector Size
7/8 in
Details
Wheel Type
Type 27
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Description
When you need to cut through 400 series stainless steel, hard-carbon steel, or soft-carbon steel on the construction site, this Clipper Classic A AO Type 27/42 cutting wheel is the right choice for your right-angle grinder. With a high-performance bond, full fiberglass reinforcement, and high-quality aluminum oxide, this wheel delivers straight, stable cuts quickly while offering a long life span and a competitive price.
- • Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals
- • High performance bond designed for extremely fast cut while retaining excellent wheel life
- • The competitive price point makes this an affordable choice for those unable to measure performance
- • 0
- • 0
- • 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.