WEATHER BAR PROTECT WRAP NORTON BLUE WRAP LINE

  • Mfr # 63642505920

  • Zoro # G412341460


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Type
Self-Adhesive
Width
36 in
Application
For indoor or outdoor use
Color
Clear
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642505920
Zoro #
G412341460
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
100 ft

Details

Type
Self-Adhesive
Application
For indoor or outdoor use
Color
Clear
Material
Polyethylene

Description

Norton Blue Wrap Self-Adhesive Weather Barrier is a clear film with built in UV inhibitors for interior protection when storing and working on vehicles. Don't leave on more than 30 days, Do not expose over 170 degress Farenheit, Do not install on wet or damp surfaces, 36in x 100' and 3mil thickness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.