Zoro Homepage

Cloth Large Diameter PSA Disc, 20"

  • Mfr # 66261136711

  • Zoro # G7261803


product price: $26.79
/ea
Sold in multiples of 25 for $669.75

Key Features

Grit
50
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261136711
Zoro #
G7261803
UPC #
662611367110
Country of Origin
United States

Dimensions

Disc Diameter
20"
Overall Diameter
20 in

Details

Item
Large Diameter Disc
Grit
50
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cloth
Series
Metalite R228
Abrasive Type
Coated
Abrasive Grit
50
Abrasive Grade
Coarse
Backing Weight
X
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Heat
Coating Coverage
Closed
Product Type
PSA Disc

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 20 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.