Zoro Homepage

Cloth Narrow Benchstand Belt

  • Mfr # 66254438115

  • Zoro # G422653072


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254438115
Zoro #
G422653072
UPC #
662544381153
Country of Origin
United States

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series RazorStar R990S, Grade Coarse, Overall Length 48 in, Overall Width 2 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.