Cloth Sanding Belt, 4x24", ZA, 120 Grit, Package Quantity 5, 4" W, 24" L, Zirconia Alumina, 120 Grit

  • Mfr # 07660749274

  • Zoro # G4470002


product price:  $29.49
/pk 5, $5.90/ea
Sold in multiples of 5 for $147.45

Key Features

Width
4"
Length
24"
Abrasive Material
Zirconia Alumina
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660749274
Zoro #
G4470002
UPC #
07660749274
Country of Origin
United States

Dimensions

Width
4"
Length
24"

Details

Item
Cloth Sanding Belt,4x24",ZA,120 Grit,Package Quantity 5
Abrasive Material
Zirconia Alumina
Grit
120

Description

Cloth Sanding Belt,4x24 In.,ZA,120 Grit,Package Quantity 5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.