160 Series Closers
Mfr # 161BF TPN 690
Zoro # G010052461
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Includes
Surface Closers
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161BF TPN 690
Zoro #
G010052461
UPC #
197163282340
Country of Origin
Mexico
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
160 Series Closers
Application
Surface Closers
Description
Tri-Packed Door Closer, Barrier Free, Adjustable Size 1-4, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.