Shop NORTON CO
See all product information
Create Account
Grade 1 Top Jamb Door Closer, Push Side, Unitrol Arm, Size 1 to 6, 1/2-in to 2-in Reveals, Plastic C
- Mfr # UNIJ7500 1/2-2 689
- Zoro # G309957002
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNIJ7500 1/2-2 689
- Zoro #
- G309957002
- UPC #
- 197163092956
- Country of Origin
- United States
Dimensions
- Housing Depth
- 3.5 in
- Housing Length
- 15.25 in
- Width
- 6.25 in
Details
- Item
- Surface Closers
- Finish
- Aluminum Painted
- Material
- Metal
- Door Handing
- Non-Handed
- Arm Type
- Unitrol Arm
- Fire Rated
- 3 Hours {A}
- For Use With
- 7500 Series Closers
Description
Grade 1 Top Jamb Door Closer, Push Side, Unitrol Arm, Size 1 to 6, 1/2-in to 2-in Reveals, Plastic Cover, Aluminum Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.