1601 Series Closers
Mfr # J1601H 690
Zoro # G110047176
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
1601 Series Closers
Application
Surface Closers
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1601H 690
Zoro #
G110047176
UPC #
197163217298
Country of Origin
Mexico
Dimensions
Length
5"
Depth
8"
Width
3.5"
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
1601 Series Closers
Application
Surface Closers
Door Handing
Non-Handed
Includes
Surface Closers
Description
Grade 1 Top Jamb Surface Closer, Push Side, Double Lever Arm Regular, Friction Hold, 90 to 180 Deg. Swing, Adjustable Size 1-6, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.