Zoro Homepage

1601 Series Closers

  • Mfr # J1601H 691

  • Zoro # G510047356


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Color
Light Bronze Painted
Finish
Light Bronze Painted
Application
Surface Closers
Depth
8"
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1601H 691
Zoro #
G510047356
UPC #
197163217304
Country of Origin
Mexico

Dimensions

Depth
8"
Length
5"
Width
3.5"

Details

Color
Light Bronze Painted
Finish
Light Bronze Painted
Application
Surface Closers
For Use With
1601 Series Closers
Includes
Surface Closers
Door Handing
Non-Handed

Description

Grade 1 Top Jamb Surface Closer, Push Side, Double Lever Arm Regular, Friction Hold, 90 to 180 Deg. Swing, Adjustable Size 1-6, Light Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.