Shop NORTON CO
See all product information
Create Account
7500 Series Closers
- Mfr # 7500 694
- Zoro # G310053618
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Bronze Painted
Finish
Medium Bronze Painted
For Use With
7500 Series Closers
Includes
Surface Closers
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7500 694
- Zoro #
- G310053618
- UPC #
- 197163215508
- Country of Origin
- Mexico
- Color
- Medium Bronze Painted
- Finish
- Medium Bronze Painted
- For Use With
- 7500 Series Closers
- Includes
- Surface Closers
- Door Handing
- Non-Handed
- Application
- Surface Closers
Dimensions
- Width
- 3.5 in
- Length
- 6.25"
- Depth
- 13"
Description
Grade 1 Tri Mount Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Plastic Cover, Medium Bronze Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.