7500 Series Closers
Mfr # CLP7500 693
Zoro # G310046849
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Finish
Black Painted
Depth
14"
Door Handing
Non-Handed
Application
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP7500 693
Zoro #
G310046849
UPC #
197163215393
Country of Origin
Mexico
Dimensions
Depth
14"
Length
6.25"
Width
3.5"
Details
Color
Black Painted
Finish
Black Painted
Door Handing
Non-Handed
Application
Surface Closers
Includes
Surface Closers
For Use With
7500 Series Closers
Description
Grade 1 Closer Plus Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Size 1 to 6, Plastic Cover, Black Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.