Zoro Homepage

7500 Series Closers

  • Mfr # CLP7500T 694

  • Zoro # G710046982


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Bronze Painted
Finish
Medium Bronze Painted
Width
3.5"
Depth
14"
For Use With
7500 Series Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP7500T 694
Zoro #
G710046982
UPC #
197163215423
Country of Origin
Mexico

Dimensions

Width
3.5"
Depth
14"
Length
6.25"

Details

Color
Medium Bronze Painted
Finish
Medium Bronze Painted
For Use With
7500 Series Closers
Application
Surface Closers
Door Handing
Non-Handed
Includes
Surface Closers

Description

Grade 1 Closer Plus Parallel Arm T Turn Hold Open Door Closer, Push Side, Parallel Arm Heavy Duty, Size 1 to 6, Plastic Cover, Medium Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.