Zoro Homepage

7500 Series Closers

  • Mfr # UNI7500 28-32 690

  • Zoro # G710048252


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Depth
15"
Application
Surface Closers
Width
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI7500 28-32 690
Zoro #
G710048252
UPC #
197163215225
Country of Origin
Mexico

Dimensions

Depth
15"
Width
3.5"
Length
6.25"

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Application
Surface Closers
For Use With
7500 Series Closers
Door Handing
Non-Handed
Includes
Surface Closers

Description

Grade 1 Parallel Arm Door Closer, Push Side, Unitrol Arm, Size 1 to 6, For 28 in. to 32 in. Doors, Plastic Cover, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.