78B/F Series Closers
- Mfr # 78E/F-RA 689 RH
- Zoro # G310071247
product price:Â
$
1,889.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Housing Length
13.5
Material
VARIES
Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78E/F-RA 689 RH
- Zoro #
- G310071247
- UPC #
- 197163304387
- Country of Origin
- United States
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
- Material
- VARIES
- For Use With
- 78B/F Series Closers
- Application
- Regular Arm
- Door Handing
- Field Reversible
- Includes
- Surface Closers
Dimensions
- Housing Length
- 13.5
- Width
- 6.25 in
Description
The Norton Series 78-B/F Traditional Surface Closers represent a combination of traditional styling and modern closer features. All closer sizes are contained within a single size aluminum alloy shell. These closers have an unusual ability to accommodate power adjustment to their environment. The adjustable clock coil spring provides a small incremental increase or decrease through a wide range of closer power. They can be adjusted to meet the exact power requirements of the installation. Sweep speed, latch speed and backcheck cushioning can also be adjusted to door, frame and variable conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.