8301 Series Closers
Mfr # CLP8301T 693
Zoro # G010071417
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Finish
Black Painted
Housing Length
15.25
Material
Varies
Application
Closer Plus Hold Open Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP8301T 693
Zoro #
G010071417
UPC #
197163304325
Country of Origin
United States
Dimensions
Housing Length
15.25
Width
6.25"
Details
Color
Black Painted
Finish
Black Painted
Material
Varies
Application
Closer Plus Hold Open Arm
Includes
Surface Closers
For Use With
8301 Series Closers
Door Handing
Non-Handed
Description
The 8000 Series Door Closers offer the ideal combination of appearance, reliability and durability in today's market. With features such as staked valves, precise valve adjustment and a complete range of arm and cover options, this closer can meet virtually any application challenge. The 8000 Series Door Closers exceed 10 million cycles, have a rack and pinion design with a cast aluminum body and are non-handed. A slim-line plastic cover is standard with the 8301 closer and a full plastic cover is standard with the 8501 closer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.