Zoro Homepage

8501 Series Closers

  • Mfr # 8501A 696

  • Zoro # G010055196


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass Painted
Finish
Satin Brass Painted
Includes
Surface Closers
Length
6.25"
Width
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501A 696
Zoro #
G010055196
UPC #
197163217106
Country of Origin
Mexico

Dimensions

Length
6.25"
Width
3.5"
Depth
8"

Details

Color
Satin Brass Painted
Finish
Satin Brass Painted
Includes
Surface Closers
Door Handing
Non-Handed
Application
Surface Closers
For Use With
8501 Series Closers

Description

Grade 1 Tri Mount Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjustable Size 1 to 6, Architectural Plastic Cover, Satin Brass Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.